Instant cold compress refill for ANSI-compliant first aid kit. Temporarily relieves minor pain and swelling for sprains, aches and sore joints. No pre-chilling required. Width: 5"; Depth: 4"; Number of Pieces: 5.
First Aid Only B-503 Instant Cold Compress, 5 Compress/Pack, 4" x 5"
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Width | 4 in |
| Height | 5 in |
Product Details
| Type | Cold Pack |
| Number of Pieces | 1 |
| Package Quantity | 5 |
| Description | Instant Cold Compress |
| Manufacturers Part Number | B-503 |
| Brand | First Aid Only |