First Aid Only Z6005 Cold Compress, 4 x 5", 1 Bag
Write a Review
|
Questions & Answers (0)
Product Description
Temporarily relieves minor pain and swelling for sprains and sore joints. Our cold compress is good option for single use. Cold compress is disposable and requires no pre chilling required. Width: 4"; Depth: 5"; Number of Pieces: 1. Measures 6"x 9"x .75".
PRICE
$2.02
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Width | 9 in |
| Height | 5 in |
| Weight | 0.3 lbs |
Product Details
| Type | Cold Pack |
| Number of Pieces | 1 |
| Description | Instant Cold Compress |
| Manufacturers Part Number | Z6005 |
| Brand | First Aid Only |