Curad® First Aid Silk Cloth Tape, 2" x 10 yds, White, 6/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Strong-woven cloth tape is perfect for affixing wound dressings. Water-repellent and flexible, it keeps gauze pads securely in place, making it a top choice for active individuals. Hypoallergenic. Latex-free.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 2 in |
| Size | 2" x 30' |
Product Details
| Type | Cloth Surgical Tape |
| Material | Silk Cloth |
| Package Quantity | 6 |
| Description | First Aid Silk Cloth Tape |
| Color | White |
| Manufacturers Part Number | MIINON270102 |
| Brand | Curad |