Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122789

MPN #: 3571

Dynarex Transparent Surgical Tape, 1/2"W x 10 yards, Pack of 288

Product Description
Clear surgical tape is stretchable, porous, and adhesive.
Dynarex Surgical Tape is a transparent surgical tape that stretches and conforms to body contours making it ideal for IV tubing and catheter tape downs.

Features:
  • Stretches and conforms to body contours
  • Ideal for IV tubing and catheter tape downs
  • Superior adhesion
  • Highly porous
  • Not made with natural rubber latex


PRICE
$149.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length360 in
Width1/2 in
Size1/2" x 10 yards

Product Details

TypeTransparent Surgical Tape
Storage Temperature Range59F - 86F
MaterialTransparent Film
SterileNo
Package Quantity288
ColorWhite
BrandDynarex