First Aid Only 2" x 5 yd. Triple Cut Waterproof First Aid Tape, 6/Box
Write a Review
|
Questions & Answers (0)
Product Description
2" x 5 yd Triple Cut First Aid Tape with 6 per box. The waterproof, triple cut adhesive tape has a 3-in-1 plastic spooled design which makes measuring, cutting, and application easy. The roll combines three available tape sizes: 3/8" x 5 yd., 5/8" x 5 yd., 1" x 5 yd. The adhesive tape is durable but breathable and holds bandages in place or secures other dressings that mold to body contours. The adhesive keeps the tape securely in place and is easy to remove without pain or shredding of the tape.
PRICE
$20.25
5
5
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 15 |
| Width | 2 in |
| Weight | 0.8 lbs |
Product Details
| Type | Waterproof Tape |
| Number of Pieces | 6 |
| Material | Waterproof |
| Package Quantity | 6 |
| Description | Triple Cut Waterproof First Aid Tape |
| Color | Blue |
| Manufacturers Part Number | 90890 |
| Case Material | Cardboard Box |
| Brand | First Aid Only |