Winco K-40P Paring Knife W/PP Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Paring Knife W/PP Handle.
PRICE
$50.88 Sold in packages of 24 / $2.12 ea
3
3
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Blade Length | 4 in |
Product Details
| Type | Stamped |
| Handle Material | Plastic |
| Material | High Carbon Stainless Steel |
| Package Quantity | 24 |
| Description | Paring Knife |
| Manufacturers Part Number | K-40P |
| Brand | Winco |