SportsArt Fitness C521M Cycle, 67"L x 26"W x 50"H
Write a Review
|
Questions & Answers (0)
Product Description
Breathable, reclining mesh seat back with lumbar pouch for hot/cold packs. Bi-directional resistance. Adjustable pedal crank allows for range of motion adjustments. Step-through design allows for safe and easy on/off access. Simple adjustment levels lock into place quickly.
PRICE
$6,499.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 67 in |
| Width | 26 in |
| Height | 50 in |
| Weight | 183 lbs |
Product Details
| Type | Exercise Equipment |
| Package Quantity | 1 |
| Description | SportsArt C521M Cycle |
| Color | Silver |
| Manufacturers Part Number | 10-6083 |
| Brand | SportsArt |
Warranty
| Warranty | 1 yr |