Thera-Band Professional Wall Exercise Station
Write a Review
|
Questions & Answers (0)
Product Description
The Thera-Band® Wall Station is the first compact, total body rehabilitation system designed for in-clinic strength training, and it features the familiar colors and resistance levels of Thera-Band® clip-connect tubing. This comprehensive rehabilitation system for upper and lower extremities features a multidimensional design with three planes of movement to teach patients the same proven Thera-Band® system of progression they will use at home. The system also provides a comprehensive accessory package including soft grip handles, extremity straps, and head strap.
PRICE
$2,449.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 6 in |
| Height | 45 in |
| Weight | 18 lbs |
Product Details
| Material | Steel |
| Package Quantity | 1 Set |
| Description | Thera-Band® Wall Exercise Station |
| Color | Silver |
| Manufacturers Part Number | 10-1571 |
| Brand | Thera-Band |
Warranty
| Warranty | 1 yr |