Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PEMS

Model # :WBB879422

MPN #: 5C1427CW

Five Wing Condenser Fan Blade, Interchangeable Hub, Aluminum, CW, 14" Dia., 27° Pitch

Product Description
Five Wing Condenser Fan Blades Can Be Used In Air Conditioning And Heating Applications.

Five Wing Condenser Fan Blades are made of aluminum with steel spiders for long lasting durability and strength. Features an interchangeable hub for increased versatility. RPMs, pitch and blade depth vary.

PRICE
$99.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Blade Depth2-5/8 in
Diameter14 in

Product Details

Pitch Degrees27 °
RPM1140/1550/1725 rpm
Static Pressure 0.3" BHP0.085/0.178/0.230 BHP
MaterialAluminum
Static Pressure 0.0" CFM1330/1810/2015 CFM
Number of Blades5
Static Pressure 0.0" BHP0.055/0.138/0.191 BHP
Static Pressure 0.3" CFM725/1310/1580 CFM
RotationClockwise °
BrandPEMS