Lorell® Fixed Arms Vinyl Oversized Stack Chairs - Black - 2/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Oversized stack chairs with fixed, nylon-covered arms are weight-tested to hold 500 lb. to accommodate all visitors or participants. 3-1/2" thick seat and back are upholstered in antimicrobial vinyl to protect the product from germ and prolong its life. Seat measures 21" wide x 15" deep while the back size is 20-1/2" wide x 19-1/2" high. Durable, 18-gauge steel frame with four-leg base is powder-coated in black for durability. Chairs stack five high.
PRICE
$445.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 25-1/2 in |
| Depth | 25 in |
| Height | 35-1/2 in |
| Weight Capacity | 500 lbs |
| Seat Width | 21 in |
| Seat Depth | 15 in |
| Base | 4 Legged |
Product Details
| Type | Guest / Side Chair |
| Frame Color Family | Black |
| Casters | No |
| Number of Seats | 1 |
| Style | Guest/Side Chair |
| Stackable | Yes |
| Seat Color Family | Black |
| Antimicrobial | Yes |
| Description | Vinyl Oversized Stack Chairs |
| Package Quantity | 2 |
| Frame Material | Steel |
| Arm Type | Fixed |
| Manufacturers Part Number | 59600 |
| Back Type | Mid Back |
| Seat Material | Vinyl |
| Brand | Lorell |