Iceberg Plastic Stack Chair - Black - Pack of 4 - Rough 'N Ready Series
Write a Review
|
Questions & Answers (0)
Product Description
A chair for indoors and out. Lightweight and easy to store, seating that works in conference/meeting rooms, breakrooms, offices and classrooms. Both tough and durable, the Rough 'N Ready stack chairs are made from blow molded high-density polyethylene that stays new looking for years to come. The extra-wide contoured seat and back are designed for comfort and wipe clean easily. Non-mar feet protect floors. Frame is heavy gauge powder-coated steel tube for maximum durability. Chairs stack 8 high for compact storage. Made in the USA.
PRICE
$409.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 17-1/2 in |
| Depth | 22-3/4 in |
| Height | 17-1/2 in |
| Weight Capacity | 250 lbs |
| Seat Width | 18-3/4 in |
| Seat Depth | 22-3/4 in |
| Base | 4 Legged |
Product Details
| Type | Guest / Side Chair |
| Frame Color Family | Black |
| Series | Rough 'N Ready |
| Casters | No |
| Style | Stacking Chairs |
| Country of Origin | Made in USA |
| Stackable | Yes |
| Seat Color Family | Black |
| Description | Plastic Stack Chair |
| Package Quantity | 4 |
| Frame Material | Steel |
| Arm Type | Armless |
| Manufacturers Part Number | 64111 |
| Back Type | Mid Back |
| Seat Material | Plastic |
| Brand | Iceberg Enterprises |
Warranty
| Warranty | 15 yr |