Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3147231

MPN #: FHS-4-20

Fixed Height Steel Gantry Crane, 4000 lb. Capacity, 20'W x 11-1/8'H

Product Description
The fixed-height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use. The fixed height steel gantry crane is designed for transporting and positioning materials along the beams length. The solid steel construction will provide years of service, while the painted blue finish will keep the models protected from surface ware. Unit comes standard four (4) position locking swivel casters with roller bearings (2K-4K units have glass filled nylon casters. 6K-8K units have phenolic casters. 10K model has steel casters). The rigging locks in 1 of 4 positions; you can set the wheels and push the gantry crane forward, back, left or right. The unit is an economical and efficient way to lift and raise products, diminishing the need of additional personnel. The fixed height design allows for constant use in a particular setting without the need to maneuver the overall height of the unit.Features:
  • Heavy-duty welded steel construction for long lasting use
  • Each unit includes four swivel glass filled nylon casters with four-way position locks for safe positioning
  • The fixed height of the unit provides constant lifting stability
  • All units comply with applicable OSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4 specifications
  • Base Diameter Or Dimension (IN): 229-1/4" x 64-1/2"
PRICE
$3,412.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width20
Weight Capacity4000 lbs
Weight1006 lbs
Beam Height12-3/16 in
Wheel Diameter8 in
Base Diameter Or Dimension64-1/2 in
Wheel Width2 in
Max Height133-5/16 in
Adjustable HeightNo in
Min Height133-5/16 in
Flange Width4 in
I-Beam Height12-3/16 in
Usable Width209-3/4 in

Product Details

Assembly RequiredYes
Wheel MaterialGlass Filled Nylon
TypeGantry Crane
ColorBlue
SeriesFHS
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberFHS-4-20
BrandVestil

Warranty

Warranty1 Year yr

Compliance & Certifications

CertificationsOSHA 29 CFR 1910 179, ASME B30 17, ANSI Z535 4