Fixed Height Work Table, 96"L x 36"W x 30"H
Write a Review
|
Questions & Answers (0)
Product Description
Table with heavy duty laminated tops, hardwood legs and multi-layered birch aprons. 30"Height.
PRICE
$1,365.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 36 in |
| Height | 30 in |
| Weight | 160 lbs |
Product Details
| Assembly Required | Yes |
| Type | Work Tables |
| Color | Natural Wood |
| Material | Steel |
| Package Quantity | 1 |
| Description | Fixed Height Work Table |
| Manufacturers Part Number | 15-3274 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |