Manual hi-low 2 -section treatment table features include: top size 30" x 78" and total height adjustment 25" to 33"; black enamel steel frame and built-in floor levelers. 1 Drawer. Upholstered top tables have a matching upholstered shelf. 300 lb. weight capacity. Seamless cushion and wood finishes available in various color options.
NOTE: To select a specific cushion color or wood finish, please call Global's Customer Service prior to placing order. (800) 645-1232.
Manual Hi-Low Upholstered Treatment Table with Shelf and Drawer, 78"L x 30"W x 25" - 33"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4,459.00
1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 in |
| Width | 30 in |
| Height | 25 - 33 in |
| Weight Capacity | 300 lbs |
| Weight | 272 lbs |
Product Details
| Type | Treatment Tables |
| Color | Natural |
| Style | Height Adjustable |
| Material | Wood |
| Description | Manual Hi-Low Upholstered Treatment Table |
| Package Quantity | 1 |
| Manufacturers Part Number | 15-1201 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |