Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3184316

MPN #: DWI-FAB-7230K

Diversified Spaces™ Protocol Medical Bench with 4 Legs & Headrest, 72"W x 30"D x 26"H, Oak

Product Description
The perfect bench for practicing your medical skills. The treatment bench also doubles as a recovery couch for the nurse's office and essential for athletic training rooms to nursing stations. This clean, comfortable first aid bench provides students with a place to practice for future careers in the medical field. It has a solid oak base that will hold up to 500 lbs. The base has a 4" thick durable foam vinyl covered cushion with a built-in head rest.

Features:
  • 72"W x 30"D x 26"H
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Leveling glides allow for stability on all floors
  • Limited Lifetime Warranty
  • Made in the USA
  • Minimal assembly required
  • The unit is finished with a chemical resistant, earth-friendly UV finish


PRICE
$1,654.62

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity500

Product Details

TypeMedical Bench
Frame Color FamilyOak
Seat Color FamilyBlack
Number of Legs4
Frame MaterialOak
Manufacturers Part NumberDWI-FAB-7230K
Seat MaterialVinyl
BrandDiversified Spaces