Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Fantech

Model # :WBB2110244

MPN #: 414727

Fantech ECO-Touch Auto IAQ TVOC Sensing Wall Control

Product Description
Technologically advanced and feature-rich; the ECO-Touch Auto IAQ provides homeowners with a higher level of control over their indoor air quality. The MAX mode gives you the extra ventilating power you need to quickly clear the air by taking advantage of the system's powerful fans temporarily for 20, 40 or 60 minutes at the maximum ventilation rate. ECO Mode will automatically choose the best operating mode based on your home's current conditions. Principal ventilation controller for HRV/ERV featuring touchscreen, programmable operating preferences and manual or automatic (ECO mode) operation. Can be mounted using screws on drywall and/or on electrical enclosure NEMA 5-15R (Residential 120Vac single enclosure)


Features:
  • ECO Mode
  • 20 minute ventilation / 40 minute recirculation mode
  • Preferences for desired indoor relative humidity range
  • 2" x 3" (5cm x 7.5cm) LCD backlit touch screen
  • Ventilation movement is displayed on screen
  • Indoor relative humidity display
  • No battery to replace
  • Filter maintenance reminder indicator
  • All programmable settings are retained during power outages
  • Error code messages reduce troubleshooting time
  • Day and Night settings.


PRICE
$205.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-5/8 in
Width7/8 in
Height4-7/8 in
Weight0.4 lbs

Product Details

LampNO
TypeSpeed Control Switch
Speed ControllableYES
For Use WithFantech Fresh Air Appliance
Voltage12 V
FinishWhite
MaterialPlastic
Manufacturers Part Number414727
BrandFantech

Warranty

Warranty2 yr