The #1 selling crib for U.S. child care facilities was upgraded with advanced engineering to become the Next Generation of day care cribs. This durable, child care crib includes extra-durable two-bolt casters for added safety. Stronger and thicker teething rail. Two-finger trigger for easier and quicker access to child (SafeReach, only). Crib comes standard with a 3" InfaPure™ ultradurable-made in the USA, antimicrobial mattress and 2" non-marking ultraquiet casters (two locking).
Features:- Durable, wood crib with one mirrored end and one clear
- Non-marking, ultra quiet commercial casters (two-locking)
- Adjustable mattress board
- Includes a 3" ultra-durable, antimicrobial InfaPure™ mattress, made in the USA
- Crib has limited 5-year warranty with lifetime warranty on steel frame, casters, and hardware