Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vestil

Model # :WBB3208892

MPN #: FHSN-2-15

Vestil Fixed Steel Knock Down Gantry Crane w/ Glass Filled Nylon Casters, 15'W x 10'H, 2000 lb. Cap

Product Description
The fixed height knockdown industrial steel Gantry cranes are uniquely designed to be disassembled when not in use for compact storage and easier transportation / shipping from one job site to another. Facilitate easy mobility from one area to another with four (4) 8" swivel casters with four-position locks. steel casters. Do not move units while loaded. Painted blue finish. Designed for semi-permanent or permanent applications. Requires assistance from fork truck to set-up.

Features:
  • Quick setup design
  • Heavy-duty welded steel construction for long lasting use
  • Each unit includes four swivel glass filled nylon casters with four-way position locks for safe positioning
  • Powder coat blue provides durable attractive coverage
  • Complies with applicable ANSI specifications


PRICE
$2,515.00

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width15
Weight Capacity2000 lbs
Weight811 lbs
Beam Height6 in
Wheel Diameter8 in
Base Diameter Or Dimension64-1/2 in
Max Height10 in
Min Height10 in
Flange Width4 in
I-Beam Height6 in
Usable Width149-3/4 in

Product Details

Assembly RequiredYes
TypeFixed Height
ColorBlue
Wheel Type4 Swivel
MaterialSteel
Manufacturers Part NumberFHSN-2-15
BrandVestil

Warranty

Warranty1 yr