SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Fantech Fixed Ventilated Curb 5ACC17VC, 17-1/2" Square x 24"H, Galvanized Steel

Fantech Fixed Ventilated Curb 5ACC17VC, 17-1/2" Square x 24"H, Galvanized Steel

Item #: WBB2146540

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $228.95

Save $11.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fantech 13" Roof Ventilator Direct Drive Upblast 5DDU13DB, 1/2 HP, 115/230V, 1 PH, 2411 CFM, ODP

Fantech 13" Roof Ventilator Direct Drive Upblast 5DDU13DB, 1/2 HP, 115/230V, 1 PH, 2411 CFM, ODP

Fantech 18" Roof Ventilator Direct Drive Upblast 5DDU18EB, 3/4 HP, 115/230V, 1 PH, 3918 CFM, ODP

Fantech 18" Roof Ventilator Direct Drive Upblast 5DDU18EB, 3/4 HP, 115/230V, 1 PH, 3918 CFM, ODP

Broan 358 Roof Mount Attic Ventilator With Aluminum Dome - 1200 CFM

Broan 358 Roof Mount Attic Ventilator With Aluminum Dome - 1200 CFM

Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft.

Broan 353 Powered Gable Mount Attic Ventilator - 1020 CFM For Attics Up to 1460 Sq. Ft.

Fantech 16" Direct Drive Axial Roof Vent 5ADE16EA, 3/4 HP, 115V, 1 PH, 2767 CFM, ODP

Fantech 16" Direct Drive Axial Roof Vent 5ADE16EA, 3/4 HP, 115V, 1 PH, 2767 CFM, ODP

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Broan 35316 Powered Gable Mount Attic Ventilator - 1600 CFM For Attics Up to 2280 Sq. Ft.

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Continental Dynamics® Direct Drive 10" Exhaust Fan W/ Shutter, 1 Speed, 1500CFM, 1/30HP, 1Phase

Fantech Fixed Ventilated Curb 5ACC17VC, 17-1/2" Square x 24"H, Galvanized Steel

Manufactured from galvanized steel. The curb features stamped louvers on curb sides that provide ventilation to hot exhaust ducts to protect building and roof members. Self-flashing design incorporates flat mounting flange for fastening directly to the roof deck.

Weights & Dimensions

  • Width 26 in
  • Length 26 in
  • Height 24 in
  • Weight 34 lbs

Product Details

  • Mounting Location Roof
  • Description Accessory
  • Brand Fantech
  • Material Galvanized Steel
  • Manufacturers Part Number 5ACC17VC

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fantech Fixed Ventilated Curb 5ACC17VC, 17-1/2" Square x 24"H, Galvanized Steel

Fantech Fixed Ventilated Curb 5ACC17VC, 17-1/2" Square x 24"H, Galvanized Steel

Item #: WBB2146540

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant