Global Industrial
Model # :WB293038
Global Industrial 24" Blower Barrel Fan, Rotomold Plastic, 4,500 CFM, 1/3 HP, 1 Phase
|
Questions & Answers (0)
Product Description
The Global Industrial™ line of industrial grade plastic blower fans are constructed of rotomolded plastic, which is evenly layered in a second skin that is thicker than injection molding. It permits higher levels of endurance during extreme temperatures and rough impact over traditional thin metal drum fans. This rugged construction allows for a multitude of commercial, industrial and agricultural applications both indoors and outdoors. Fans come with a 25' power cord with 14AWG plug. ETL & cETL Listed. This product has a limited warranty of 1 year.
PRICE
$549.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 28 in |
| Depth | 10" in |
| Height | 28 in |
| Weight | 28 lbs |
| Cord Length | 25 ft |
| Fan Diameter | 24 in |
Product Details
| Max Ambient Temperature | 104 °F |
| RPM Low | 770 rpm |
| Number of Speeds | 3 |
| Fan Type | Industrial |
| Number of Blades | 3 |
| Motor Type | Open |
| Mounting Location | Free Standing |
| Wattage | 280 W |
| Material | Plastic |
| Phase | 1 |
| Blade Type | Metal |
| Manufacturers Part Number | 293038 |
| Indoor/Outdoor | Indoor |
| Sound Level | 68 |
| Brand | Global Industrial |
| RPM | 770/850/1000 rpm |
| Type | Drum Fan |
| RPM Medium | 850 rpm |
| CFM | 4500 CFM |
| Horsepower | 1/3 HP |
| Color | Blue |
| Amperage | 2.2 A |
| Drive Type | Direct Drive |
| Hertz | 60 Hz |
| RPM High | 1000 rpm |
| Voltage | 115 V |
| CFM High | 4500 CFM |
| Description | 24" Rotomold Plastic Blower Fan |
| Watts | 280 W |
| Power Cord Type | 14AWG |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ETL, cETL Listed |