Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Sealer Sales

Model # :WBB2379023

MPN #: FKR-400

Sealer Sales FKR 16" Portable Direct Heat Sealer, 10mm Seal Width

Product Description
FKR-400 is a 16" direct heat portable sealer that is lightweight and easy to use anywhere. The portable sealer is ideal for sealing small, irregular or extra long packages. We recommend using this sealer if you are sealing cellophane, coated aluminum foil, kraft paper and other thicker materials. Please note direct heat sealers cannot seal polyethylene material. The product has a limited warranty of 6 months.

Easy to Operate: Equipped with an adjustable temperature controller allows the user to control the amount of heat needed for different material types. A 5-15 min warm-up time is required to achieve the correct temperature. Please do not touch the jaws of the sealer until it has cooled down.

Features:
  • Easy to operate
  • Lightweight
  • PTFE coated jaws
  • 10mm (0.39") seal width
  • 400mm (15.7") seal length
  • Serrated seal style
  • Suitable for thicker materials


PRICE
$529.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Seal Length16"
Seal Width10mm
Thickness20 mil

Product Details

Assembly RequiredNo
TypePortable Sealer
ColorBlack
SeriesFKR Series
Hertz60 Hz
Heat TypeDirect Heat
Sealing Speedup to 10
Wattage500 W
Voltage110 V
Description16" Direct Sealer w/ 10mm Seal Width
Package Quantity1
ImpulseSingle
Manufacturers Part NumberFKR-400
BrandSealer Sales

Warranty

Warranty6 mo