Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sealer Sales

Model # :WBB3168429

MPN #: AVP-25

Sealer Sales® AVP Series 25" Impulse Heat Pneumatic Table Top Foot Sealer, 6.35mm Seal Width

Product Description
Our AVP Series Heat Sealers were designed for heavy duty applications. The most evident feature of the AVP units are the lack of visible controls. Form follows function providing an expansive work surface to hold product ready to be sealed. External compressor required (6CFM@100PSI)

Side mounted heat and cool timers fitted to a powder coated steel chassis regulate seal parameters that are critical to obtaining airtight and watertight seals. A one-tap steel encased footswitch provides hands free operation. Like the AVN, AVS and CAV units, the AVP units will not fire an impulse until the upper and lower jaw completely meet, ensuring operator safety and uncompromised seal integrity. The pressure bar is powder coated aluminum. An optional work tray (only up to 35" units) is available to makes it easier to position the bag between the seal jaws, improving overall control.

The pressure bar is powder coated aluminum.

Features:
  • Intuitive design
  • Extensive safety features
  • Rust-treated and powder-coated steel chassis
  • Clean-room compatible
  • Two year warranty
  • External compressor required (6CFM@100PSI)


PRICE
$2,349.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33
Width10 in
Height7 in
Weight40 lbs
Seal Length25"
Seal Width6.35mm
Thickness16 mil

Product Details

Assembly RequiredYes
TypeFoot Sealer
ColorWhite
SeriesAVP Series
Heat TypeImpulse
Sealing Speedup to 15
Wattage1080 W
Voltage110 V
MaterialSteel
Description25" Table Top Impulse Heat Sealer w/ 1/4" Seal Width
Package Quantity1
Manufacturers Part NumberAVP-25
BrandSealer Sales

Warranty

Warranty2