Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642273

MPN #: FL700

Extech FL700 Waterproof ExStik® Fluoride Meter, Electrode

Product Description
Extech FL700 Waterproof ExStik® Fluoride Meter, Electrode

Direct reading of fluoride for use in: public water fluoridation control fluoride is known to help prevent tooth decay while too much fluoride is known to be bad for the teeth; the concentration recommended by the American dental association is 0.7-1.2 ppm; the MCL established by the EPA is 4.0 ppm; fluoride is naturally occurring and in some areas in the US the natural level exceeds 4.0 ppm. Large LCD simultaneously displays ppm of fluoride, temperature and analog bar graph indicator. Easy use for field or laboratory fluoride testing. Small sample/TISAB volume required for testing (10 mL). In compliance with EPA method 340.2.(Potentiometer ion selective electrode).

Includes:
  • TISAB reagent tablets
  • Sensor cap
  • Four 3 V button batteries
  • 48 In. (1.2 m) neck strap
PRICE
$315.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Package IncludesElectrode, Tisab Reagent Tablets, Sensor
Package Quantity1
DescriptionWaterproof Exstik® Fluoride Meter
Application MethodElectrode
Manufacturers Part NumberFL700
PurposeFluoride
BrandExtech