Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642062

MPN #: MO280

Extech MO280 Pinless Moisture Meter, Reachargeable

Product Description
Extech MO280 Pinless Moisture Meter, Rechargeable

Non-invasive measurement in wood and other building materials with virtually no surface damage. Meter uses electro-magnetic technology to quickly indicate the moisture content of wood and building materials. Select from 10 wood types and measurement ranges. The LCD displays % moisture of wood or material being tested. It has a measurement depth to 0.75 In. (22 mm) below the surface. The meter also features an automatic internal test and calibration and low battery indication.

Complete with:
  • Complete with 9v battery
  • Pouch case
PRICE
$239.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.4
Probe Length0 in

Product Details

Data Memory Recall Count1
Auto CalibrationYes
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time0.8
RechargeableYes
DescriptionPinless Moisture Meter
Manufacturers Part NumberMO280
Case IncludedYes
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech