Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Extech

Model # :WBB1642343

MPN #: MO257

Extech MO257 Pinless Moisture Meter, Auto Calibration

Product Description
Extech MO257 Pinless Moisture Meter, Auto Calibration

Pinless moisture meter for non-invasive measurement in wood and other building materials with virtually no surface damage. Complete with 3 AA batteries and pouch case.

Features:
  • Measurement depth from 078 In. (20 mm) to 1.6 In. (40 mm) below the surface
  • Two user-settable alarm levels with audible beeper and visual (flashing risk or wet indicators. Triple backlit LCD
PRICE
$305.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.5
Probe Length0 in

Product Details

Data Memory Recall Count1
Auto CalibrationYes
Replaceable Sensor TipsYes
Adjustable SensitivityNo
Response Time0.8
RechargeableNo
DescriptionPinless Moisture Meter
Manufacturers Part NumberMO257
Case IncludedYes
Detector/Tester TypeMoisture
Charger IncludedNo
BrandExtech