- Soft, lightly crimped, flagged filament for sweeping dust and fine particles on smooth surfaces
- All handles are sold separately
Carlisle Flagged Floor Sweep 24", Gray - 3621952423 - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
Flagged Floor Sweep 24" - Grey
PRICE
$347.40 Sold in packages of 12 / $28.95 ea
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Weight | 27-3/5 lbs |
| Bristle Length | 3 in |
Product Details
| Type | Threaded |
| Material | Wood |
| Package Quantity | 12 |
| Color | Gray |
| Manufacturers Part Number | 3621952423 |
| For Use With | Flo-Pac® Metal Tip Wood Handle |
| Brand | Carlisle |
| Bristle Material | Plastic |
Compliance & Certifications
| NSF Certified | N |