Paper Mate® Flair Felt Tip Marker Pen, Red Ink, Medium, 36/Box
|
Questions & Answers (0)
Product Description
Porous-point stick pen features a point guard that prevents the tip from fraying. Quick-drying water-based ink minimizes the potential for smearing, making this marker pen great for lefties. Marks won't bleed through paper. Produces bold and expressive lines, great for editing documents and grading papers. Point Size: 1.4 mm; Point Type: Medium; Ink Color(s): Red; Pen Type: Porous Point.
PRICE
$69.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 36 Pack |
| Point Size | 1.4 mm |
Product Details
| Type | Pen |
| Style | Porous Point Pen |
| Point Type | Medium |
| Package Quantity | 36/Pack |
| Description | Flair Felt Tip Marker Pen |
| Refillable | No |
| Barrel Color Family | Red |
| Retractable | No |
| Tip Type | Bullet |
| Ink Color Family | Red |
| Brand | Paper Mate |