Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Justrite

Model # :WBB3149386

MPN #: 22603

Justrite Flammable Cabinet, Hybrid Close Double Door, 45 Gal Cap., 45-13/16"W x 24-7/16"D x 76-5/8"H

Product Description
Designed to provide 30-minutes of fire resistance, attractive two-toned yellow cabinet is constructed with a body of melamine resin and flame-retardant special plates, and a steel door front covered by a textured, durable powder-coat finish. Under fire conditions, intumescent strips expand and hermetically seal all gaps to reduce heat entering the cabinet, providing 30 minutes of content protection and extended evacuation time. Self-close style doors with hydraulic door-closer and integrated door open arrest system that keeps them open until they are pushed slightly out of the hold position. In the event of a fire, the built-in fusible link system releases to allow automatic closure of the doors at 118°F (47 °C).

Powder-coat finish steel shelves adjust on 1-1/4-inch (32-mm) increments and have a load capacity of 165-lbs (75-kgs). Shelves with 1-inch (30-mm) high ledge prevent small containers from easily sliding off. Removable bottom sump with detachable perforated insert features a 3-sided lip seal to ensure leaks or spills from shelves are captured at the bottom of the 3-inch (76-mm) sump, keeping containers stored in the sump clean and dry.

Haz-Alert™ reflective tri-lingual warning labels are highly visible under fire conditions or during power outages when illuminated with a flashlight. Independent cylinder lock on door(s) provide added security. Cabinets also feature adjustable leveling feet, an integrated transport base for easy repositioning (base cover optional), and mandatory air vents per EN 14470-1. Vent butterfly valve closes securely at 158°F (70°C) in the event of a fire. Vents include flame arresters and caps for FM approval.

Independently fire tested and approved by FM Approvals, and tested and GS certified by MPA Dresden, the cabinets are EN 14470-1 / EN 14727 compliant and meet NFPA 30, NFPA 1, and OSHA standards.

Features:
  • Safely store and segregate flammables
  • 30 minutes of extreme fire-resistance
  • Self-closing door with integrated door open arrest system
  • EN, OSHA and NFPA compliant; FM-approved
  • EPA Compliant and ETV Certified
  • Material: Fire Resistant Gypsum and Mineral Fiber Insulation
  • Key Lock and U-Loc™


PRICE
$6,065.28

1
1
Ships in 50 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width45-13/16 in
Depth24-7/16 in
Height76-5/8 in
Weight584 lbs

Product Details

Lock TypeKeyed Lock
Number of Adjustable Shelves3
Door TypeHybrid Close
Number of Shelves3
MaterialSteel
Construction TypeAssembled
Manufacturers Part Number22603
BrandJustrite
TypeFlammable Materials Cabinet
Shelf Capacity100 lbs
ColorYellow
Handle TypePull
StyleStandard
Capacity45 gal
Number of Doors2
Number of Compartments1
Package Quantity1
Number of Fixed Shelves1
Base TypeLeveling Feet

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, EN 14470-1 & EN14727, NFPA 30, OSHA, NFPA1 - 2012 Edition