Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vulcan

Model # :WBB2277586

MPN #: VP18-1M3ZN

Vulcan Full Size Non-Insulated Proofing & Holding Cabinet, Glass Door, 120 V

Product Description
Designed to keep foods hot and delicious from cooking to serving in any restaurant operation. With quality features like energy-efficient cabinet design for quicker preheating and recovery times and industrial tubular steel frames, you'll find our Proofer and Holding Cabinets a valuable addition to your commercial, restaurant or industrial operation.

Features:
  • Structural components of holding/proofing cabinet are 100% stainless steel
  • Blower and air tunnel for superior heat distribution
  • 10 tray slides adjust on 3"centers
  • Switch to convert from Proofing to Holding mode
  • 1/2 gallon water pan
  • Drip trough and water collection pan
  • Glass door
  • (4) 5" casters - 2 swivel with locks and 2 rigid for flexibility with this proofer and holding cabinet
  • 120v/50-60/1-ph, 2.0 kW, 8' cord, NEMA 5-20P


PRICE
$3,599.00

1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/4 in
Depth30-3/4 in
Height71 in
Weight236 lbs

Product Details

SeriesVP
Hertz60 Hz
Capacity18/36
Voltage120 V
Made in the USAYES
MaterialStainless Steel
Phase1
DescriptionProofer Cabinet, Mobile
Manufacturers Part NumberVP18-1M3ZN
Fuel TypeElectric
BrandVulcan

Warranty

Warranty1 year limited parts & labor warranty 10 years on heating elements

Compliance & Certifications

CertificationsUL Listed