Ashland Flange Ball Transfer 22279 - 1" Dia. Nylon Ball 35 Lb.
Write a Review
|
Questions & Answers (0)
Product Description
Ashland Flange Ball Transfer 22279 - 1" Dia. Nylon Ball 35 Lb.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The flange style is a surface mount ball transfer and is available in many sizes, capacities, and materials. The Nylon ball reduces surface marring.
Ashland Conveyor ball transfers allow for change of direction and rotation of tools, dies, fixtures, containers, products, and assemblies. The flange style is a surface mount ball transfer and is available in many sizes, capacities, and materials. The Nylon ball reduces surface marring.
PRICE
$18.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2-3/4 in |
| Width | 2 in |
| Height | 1-3/16 in |
| Weight Capacity | 35 lbs |
| Weight | 0.2 lbs |
| Mounting Bolt Hole Diameter | 7/32 in |
| Ball Width Range | 1 in |
| Ball Diameter | 1 in |
| Bolt Spacing | 2-3/16 in |
Product Details
| Assembly Required | Assembled |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Style | Flange |
| Material | Nylon |
| Package Quantity | 1 |
| Manufacturers Part Number | 22279 |
| Housing Material | Carbon Steel |
| Cover Material | Carbon Steel |
| Brand | Ashland Conveyor Products |
Warranty
| Warranty | 1 yr |