Ashland Ball Transfer, Drop In Style, 5/8" Dia. Carbon Steel Ball & Housing, 33 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The Model BTDID5/8CSCS33 ball transfer is a drop-in style unit. It has a 5/8" diameter Carbon Steel ball and Carbon Steel housing. The capacity is 33 lbs.
PRICE
$8.40
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/16 in |
| Height | 1-13/16 in |
| Weight Capacity | 33 lbs |
| Weight | 0.2 lbs |
| Ball Diameter | 5/8 in |
Product Details
| Assembly Required | No |
| Type | Replacement Transfer Ball |
| Color | Silver |
| Material | Carbon Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 25910 |
| Housing Material | Carbon Steel |
| Brand | Ashland Conveyor Products |