Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Formax

Model # :WBB3173247

MPN #: FlashGuard 18R6

Formax FlashGuard 18R6 HD Thermal Laminator with 6 Rollers, 18" x 14 Mil Maximum Document Thickness

Product Description
The FlashGuard 18R6 Heavy-Duty Laminator is ideal for print shops, schools, and corporate offices. With a rugged metal housing and user-friendly features, it easily laminates and protects maps, charts, photos, documents, signs, menus, IDs, and more.

The 18R6 features 6 heavy-duty rollers for fast, reliable sealing: 4 heat rollers and 2 cooling rollers. The all-metal housing is durable and stays cool to the touch, thanks to the special internal cooling system. For ideal laminating, the variable temperature control goes up to 320 degrees F (160 degrees C). For temperature sensitive documents, users can choose the cold lamination function, which seals specially-designed pressure sensitive laminating pouches. Each laminator ships with a starter pack of 20 FG-3 premium 3 mil laminating pouches.

The 18R6 handles pouches up to 18" wide, up to 14 mil, with a maximum laminating thickness of up to 3mm. The wide feed opening is ideal for larger projects like maps, charts, and posters. With an operating speed of up to 47 inches per minute, users can complete projects in a flash. Formax® offers 3 mil and 5 mil laminating pouches for standard letter size 8.5" x 11" projects.

Operation is simple using the intuitive graphics-based LCD control panel: simply set the temperature and speed to match the laminating pouch and document thickness. A handy speed/temperature chart is printed on the top of the laminator for quick reference. The control panel features graphic indicators for hot/cold mode, speed, temperature, cooling fan, and roller operation, as well the ability to store 1 or 2 custom settings for frequently run projects.

Designed with an anti-jam rollers, it also includes a reverse button, and a dedicated cool-down cycle to prevent damage to the rollers.

For protecting and preserving documents, photos, charts and more, the FlashGuard 18R6 is a durable, affordable, high-quality solution.

Features:
  • Heavy duty 6 roller system
  • All-metal construction
  • Graphics-based LCD screen
  • Variable temperature and speed
  • 18" infeed
  • Laminates up to 47 inches/min
  • Hot or cold lamination
  • Includes starter pack of 20 laminating pouches


PRICE
$1,509.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width27 in
Depth10-11/16 in
Height5 in
Pouch Thickness3 to 14 mil

Product Details

TypeLaminator
ColorWhite
Number of Rollers6 Rollers
Warm Up Time6 Minutes
MaterialMetal
Description18" Heavy Duty Professional Thermal Laminator with 6 Rollers
Package Quantity1
Manufacturers Part NumberFlashGuard 18R6
BrandFormax
Speed4 ft/min