- NEW User-friendly laminator for personal use in the home office
- Laminates up to 9.5" documents
- Rapid 1-minute warm-up with InstaHeat Technology
- Versatile hot lamination of 3 mil or 5 mil pouches as well as cold pouches
- Convenient release lever allows easy pouch re-centering or removal
- Auto-Shut Off saves energy and prevents overheating
- Includes ImageLast™ Laminating Pouch starter kit – 10pk
Fellowes® Halo™ 95 Laminator with Pouch Starter Kit - Pkg Qty 2
|
Questions & Answers (0)
Product Description
PRICE
$339.90 Sold in packages of 2 / $169.95 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13-1/2 in |
| Depth | 4-3/8 in |
| Height | 3 in |
| Paper Entry Width | 9-1/2" |
| Pouch Thickness | 3 mil |
| Paper Size | Letter/Legal |
Product Details
| Type | Laminator |
| Color | White |
| Warm Up Time | 1 Minute |
| Material | Plastic, Metal |
| Description | Halo™ 95 Laminator |
| Package Quantity | 2 |
| Manufacturers Part Number | 5753001 |
| Brand | Fellowes |
| Speed | 12 in/min rpm |
Warranty
| Warranty | 2 yr |