Thermo Scientific Flask Clamp Starter Kit 236099, For Use With MaxQ 8000 Shaker
Write a Review
|
Questions & Answers (0)
Product Description
Flask clamp starter kit includes (2) 125 ml flask clamps, (4) 250 ml flask clamps, (4) 500 ml flask clamps, (2) 1L flask clamps, (2) 2L flask clamps. For use with MaxQ 8000 Shakers.
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES
PRICE
$1,169.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Shaker Clamps |
| Capacity | Varies |
| Package Quantity | 1 |
| Description | Flask Clamp Starter Kit |
| Color | Stainless Steel |
| Manufacturers Part Number | 236099 |
| For Use With | MaxQ 8000 Shakers |
| Brand | Thermo Scientific |