Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Thermo Scientific

Model # :WBB2186008

MPN #: 88881003

Thermo Scientific Digital Bottle/Tube Roller, 14.3 lbs. Max Load, 100-240V 50/60Hz

Product Description
The sleek compact design is capable of rolling multiple size tubes or bottles, features digital controlled speed ranging from 1- 80 rpm, and is safe to use in CO2 and/or humid environments. Maximize valuable bench or incubator space by stacking two high with the optional stacking kit. Control without disturbing incubating samples with the optional remote control, which also adds a timer function when used. Includes O Rings to ensure smooth rolling when using tubes.

Features:
  • Adjustable speed accommodates a variety of applications
  • Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
  • Adjustable rollers accommodate a variety of tube/bottle sizes
  • Stacking kit allows stacking two units, saving valuable bench space
  • Optional remote control facilitates operating unit while in incubator and adds timer function

Note: WILL NOT SHIP TO RESIDENTIAL ADDRESSES

PRICE
$3,399.00

1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/4 in
Width14-7/8 in
Height2-13/16 in
Weight14.3 lbs
Max Load14.3 lbs

Product Details

TypeRollers
Hertz50/60 Hz
Speed Range1 to 80 RPM
Temperature Range4 to 60 (Operating) °C
CapacityUp to 120mm (4.72") Diameter Bottle
Voltage100-240 V
DescriptionDigital Bottle/Tube Roller
Package Quantity1
Manufacturers Part Number88881003
Timer0 to 999 min. or Continuous
BrandThermo Scientific

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsCE, cCSAus