Swingline® Optima™ High Capacity Staples, 3/8" Leg Length, 125 Per Strip, 2500/Box
Write a Review
|
Questions & Answers (0)
Product Description
Delivering optimal stapling performance in select Swingline® staplers, these high-capacity staples feature the longer leg length required to securely fasten larger stacks of paper. Stronger wire provides easier and cleaner paper penetration with a reduced potential for stapler jams. Longer 0.38" staple leg length with a unique, full-strip design (125 staples per strip) is designed for use with select Swingline® full-strip high-capacity and certain full-strip flat-cinch staplers, including both the Optima 70 Manual and Optima 70 Electric Staplers.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$12.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 3/8 in |
Product Details
| Type | Staples |
| Staple Type | High Capacity |
| Material | Steel |
| Package Quantity | 2500 Staples/Box |
| Description | Optima High Capacity Staple |
| Color | Silver |
| Manufacturers Part Number | SWI35550 |
| For Use With | Swingline Optima 60 and 70 Sheet Staplers |
| Sheet Capacity | 70 |
| Brand | Swingline |