Stanley Bostitch® Heavy-Duty Staples, 165 Sheet Capacity, 13/16" Leg Length, 1000/Box
Write a Review
|
Questions & Answers (0)
Product Description
Premium, heavy-duty staples were developed for optimum performance in Bostitch 00540 and other heavy-duty staplers. Made from superior quality, high carbon wire to reduce buckling and jamming, the finely honed chisel points deliver maximum penetration for maximum sheet capacity. Optimized 13/16" (20mm) leg length drives through a sizable 130 to 165 sheets to fasten them.
PRICE
$14.00
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Crown Width | 1/2" |
| Leg Length | 13/16 in |
Product Details
| Type | Staples |
| Staple Type | Heavy Duty |
| Material | Steel |
| Package Quantity | 1000 Staples/Box |
| Description | Heavy-Duty Staple |
| Color | Silver |
| Manufacturers Part Number | BOSSB351316HC1M |
| For Use With | Stanley-Bostitch 00540 and Most Heavy Duty Staplers |
| Sheet Capacity | 165 |
| Brand | Stanley Bostitch |