Keysco Body File Flat, Steel, 1-4/5"W x 1/10"D x 10"H
Write a Review
|
Questions & Answers (0)
Product Description
The Keysco 10 inch Body Filler Half Round File comes in a pack of ten. For use with Keysco 77290 Body File Holder.
PRICE
$70.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 1-4/5 in |
| Height | 10-4/5 in |
| Weight | 1 lbs |
Product Details
| Assembly Required | No |
| Type | Body File Flat |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 77293 |
| Brand | Keysco |