SCILOGEX Flat Head Platform Pad, 18900043, MX S Vortex Mixers, Requires Universal Adapter
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | 18900043 |
| For Use With | MX S Vortex Mixers |
| Description | Flat Head Platform Pad |
| Brand | Scilogex |
Warranty
| Warranty | 2 yr |
Related Products
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
The GVM-AS Variable Speed Vortex Mixer is the best choice for vortex mixing in your lab. Speed adjustment between 100 - 2500rpm is as easy as rotating the analog dial. A slight press on the top cup quickly and efficiently vortexes virtually any tube. Continuous run function and available adapters allow for simultaneous mixing of multiple samples. A heavy-duty cast aluminum base and suction cup feet make the GVM-AS extremely stable despite its compact footprint. Features Touch operation or continuous mode Variable speed control from 0 to 2500rpm Suitable for various tube types and mixing ...
Robust and Versatile Digital control of vibration time and speed Timed operation up to 999:59 minutes Large, bright LCD multi-parameter display Variable speed operation, electronically controlled up to 3000 rpm Large choice of accessories to suit tubes, plates and flasks Universal voltage Features: Exclusive digital vortex mixer featuring the highly innovative and patented IR technology to reduce repetitive strains. The bright digital display ensures precision and reproducibility. The integrated timer allows programming the vortex for unattended operations. Vibration starts when tube is ...
Resistant and Versatile Variable speed operation, electronically controlled up to 3000 rpm Large choice of accessories to suit tubes, plates and flasks Universal voltage / frequency model Accessories fit by simple pressure Optimum resistance to chemicals from technopolymer casing Excellent stability with zinc alloy base Features: ZX4 Vortex mixer featuring the highly innovative and patented IR technology to reduce repetitive strains. IR sensor and Continuous mode available. Vibration starts when tube is detected by IR (VELP patent) IR sensor and continuous modes Variable speed operation, ...
Resistant and Versatile Variable speed operation, electronically controlled up to 3000 rpm Large choice of accessories to suit tubes, plates and flasks Universal voltage / frequency model Accessories fit by simple pressure Optimum resistance to chemicals from technopolymer casing Excellent stability with zinc alloy base Features: ZX4 Vortex mixer featuring the highly innovative and patented IR technology to reduce repetitive strains. IR sensor and Continuous mode available. Vibration starts when tube is detected by IR (VELP patent) IR sensor and continuous modes Variable speed operation, ...