Features:
- ZX4 Vortex mixer featuring the highly innovative and patented IR technology to reduce repetitive strains. IR sensor and Continuous mode available.
- Vibration starts when tube is detected by IR (VELP patent)
- IR sensor and continuous modes
- Variable speed operation, electronically controlled up to 3000 rpm
- Optimum resistance to chemicals from technopolymer casing
- Excellent stability with zinc alloy base
- IP 42 protection against particles and liquids
- No fatigue as no pressure is required