LW Scientific MXL-TMV7-7PL1 Turbo Mixer with Platform Head
Write a Review
|
Questions & Answers (0)
Product Description
LW Scientific offers you two versions of the very popular Turbo Mixers. Ideal for the quick and complete mixing of samples, our cup and platform models will bring convenience and efficiency to your lab. They come with a variable speed control of up to 3000 RPM and can be activated to vibrate continuously or by pressure to the head. The high quality motor comes with a one year warranty and has been designed to offer quiet and vibration free vortex mixing action.
PRICE
$409.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/16 in |
| Width | 5-1/4 in |
| Height | 6-3/4 in |
| Weight | 7 lbs |
Product Details
| Type | Vortex Mixer |
| Color | White |
| Voltage | 110 V |
| Material | Plastic |
| Description | Turbo Mixer with Platform Head |
| Manufacturers Part Number | MXL-TMV7-7PL1 |
| Brand | LW Scientific |
| Speed | 3000 rpm |
| Frequency | 60 Hz |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | CE Certified |