Global Industrial
Model # :WB260CP781
Global Industrial Steel Flat Lid For 36 Gallon Trash Can, Black
Write a Review
|
Questions & Answers (0)
Product Description
Flat lid for 36 gallon Global Industrial outdoor steel slatted and thermoplastic receptacles. Black color finish.
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Flat Open Lid |
| Capacity | 36 gal |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | 260CP781 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Global Industrial |