Global Industrial
Model # :WB261CP799
Global Industrial Flat Lid - 36 Gallon Blue w/ Recycle Logos
Write a Review
|
Questions & Answers (0)
Product Description
Flat lid for 36 gallon Global Industrial outdoor steel slatted and thermoplastic receptacles. Blue with recycling logos.
PRICE
$83.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Recycling Flat Lid |
| Capacity | 36 gal |
| Material | Steel |
| Color | Blue w/ Recycle Logos |
| Manufacturers Part Number | 261CP799 |
| Indoor/Outdoor | Outdoor |
| Shape | Round |
| Brand | Global Industrial |