Karcher HEPA Filtration Bags, White, Pack of 5
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Style | Bag/Filter |
| Type | HEPA Filter |
| Material | Paper |
| Package Quantity | 5 |
| Color | White |
| Manufacturers Part Number | 8.631-462.0 |
| For Use With | Chariot 3 CV 86/1 RS BP & CV 66/2 |
| Brand | Karcher |
Related Products
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. ...
Ultimate moisture and corrosion protection for shipments! Features: Use to protect products vulnerable to moisture damage during storage and transport Ideal for protecting pharmaceuticals, nutraceuticals, diagnostics, electronics and food Bags are strong, durable and allow for extremely high adsorption rates Activated clay desiccant filling is a free flowing granular material with high moisture adsorbing ability from 20-80% relative humidity under normal packaging and storage conditions Meets FDA specifications for direct contact with food and drugs Protects 3.33 Cubic Feet 500 Per 34 ...
Karcher HEPA Filter for Karcher/Tornado CV30/1, CV38/1 & CV48/2 Upright Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading ...
Minigrip® Premium Red Line™ bags feature a single track, heavy-duty zipper that extends the width of the bag and keeps products clean and free from moisture. Features: Large white block area allows part numbers or other information to be written with pen directly on the bag. No labels needed Pre-punched hang holes in the lip of these bags make them perfect for retail applications Reclosable bags can be reused Sizes listed are the inside usable dimensions of the bag Bags meet FDA and USDA specifications for food contact
Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. ...