Features:
- Bags are manufactured from 100% virgin polyethylene film
- Meets FDA and USDA specifications
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers
Weights & Dimensions
| Length | 24 in |
| Width | 18 in |
| Thickness | 1 mil |
Product Details
| Package Quantity | 200 |
| Color | Clear |
| Manufacturers Part Number | PB2415200PK |
| Brand | Box Partners |
Compliance & Certifications
| Certifications | FDA, USDA |