Features:
- Bags are manufactured from 100% virgin polyethylene film
- Meets FDA and USDA specifications
- Close bags with Twist Ties, Bag Tape or with Impulse Sealers (Not Included)
Model # :WBB3173896
This product will be restocked soon
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Thickness | 2 mil |
Product Details
| Package Quantity | 1000 |
| Description | Flat Polyethylene Bags |
| Color | Clear |
| Manufacturers Part Number | B3173896 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | FDA, USDA |