Ergodyne® Shax 6190 Portable Umbrella Stand, 17.2 lb., Black
Write a Review
|
Questions & Answers (0)
Product Description
The Shax 6190 Portable Umbrella Stand anchors umbrellas securely to the ground, keeping them stable in windy conditions. It features durable powder-coated steel construction, designed to withstand harsh weather.
Installation is simple, as the umbrella fits into the top of the stand, with a screw that can be hand-tightened for a secure fit.
The compact design includes hinged legs that fold for easy storage. No stakes are required for use, as a set screw holds the umbrella in place while the legs slot in without the need for stakes.
This stand is compatible with the Shax 6100 Lightweight Work Umbrella (sold separately)
We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.
Installation is simple, as the umbrella fits into the top of the stand, with a screw that can be hand-tightened for a secure fit.
The compact design includes hinged legs that fold for easy storage. No stakes are required for use, as a set screw holds the umbrella in place while the legs slot in without the need for stakes.
This stand is compatible with the Shax 6100 Lightweight Work Umbrella (sold separately)
We stand behind everything we make and guarantee our products to be free of defects in materials and workmanship to the original purchaser for two years. That said, damage, abuse, and/or normal wear are not covered.
PRICE
$199.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 17.2 lbs |
Product Details
| Assembly Required | No |
| Material | Steel |
| Package Quantity | 1 |
| Color | Black |
| Series | 6190 |
| Manufacturers Part Number | 12990 |
| Shape | X-Shape |
| Brand | Ergodyne |
Warranty
| Warranty | 2 Years |