Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138929

MPN #: 99867

New Age Flat Shelf Utility Cart w/ 4 Shelves, 800 lb. Cap., 79-1/4"L x 20-1/2"W x 72-3/4"H, Silver

Product Description
Picking Tote Carts are a durable and ergonomic solution for distribution centers and warehouses that utilize totes and bins in their picking operations. They are built with T-Bar extrusions for the shelves for ease of loading and strength. Tall handles can be wrapped for comfort and cater to various employee heights. Models with six casters provide zero turning capabilities while pivoting on the center pair. These all welded picking carts include a lifetime warranty against rust and corrosion.

Features:
  • Made in USA
  • Five-Year Guarantee against Construction
  • Lifetime Guarantee against rust and corrosion.


PRICE
$3,905.00

1
1
Ships in 26 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79-1/4
Width20-1/2 in
Height72-3/4 in
Weight Capacity800 lbs
Wheel Diameter5 in
Shelf Spacing19-3/8 / 14 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Truck
Shelf TypeFlat
ColorSilver
Wheel Type2 Rigid, 4 Swivel
StyleMobile Shelving
Side PanelsOpen
Number of Shelves4
Manufacturers Part Number99867
BrandNew Age Industrial

Warranty

Warranty5 yr