Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3138481

MPN #: 99360

New Age Double-Sided Mat Utility Cart, 500 lb. Capacity, 27-1/2"L x 41-1/4"W x 40"H

Product Description
The labor-saving, mobile Mat Carts keep mats off the floor for easy, efficient cleaning. It's ideal for power washing mats on the cart itself. Central horizontal bars and hooks secure solid or perforated mats for storage or cleaning. The open design allows for the use of a waste container.

Features:
  • Hooks secure perforated mats for storage and cleaning
  • Center horizontal bars hold solid mats(all welded unit only)
  • Open design allows use of waste container. (K.D. model only)
  • Ideal for power washing mats on the cart
  • Lifetime Warranty Rust/Corrosion & 5 Year Warranty Construction/Workmanship/Material Defects
  • Made in USA
  • Framework is constructed out of 1" x 1" x. 070" wall tubing
  • Mat hangers are constructed out of 5/8" diameter aluminum rod
  • Equipped with four 5" platform type swivel casters, two with brake


PRICE
$1,009.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2 in
Width41-1/4 in
Height40 in
Weight Capacity500 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
TypeUtility Cart
ColorSilver
Wheel Type4 Swivel, 2 W/ Brakes
MaterialAluminum
Manufacturers Part Number99360
BrandNew Age Industrial

Warranty

WarrantyLifetime Warranty Rust/Corrosion & 5 Year Warranty Construction/Workmanship/Mate