Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




New Age Industrial

Model # :WBB3221146

MPN #: 1410

New Age Industrial HD Stocking Utility Cart w/ Perimeter Bumper, 1000 lb. Cap., 50-1/2 x 29"W x 41"H

Product Description
The New Age Industrial 1410 Heavy Duty Aluminum Wet Produce Stocking/Utility Cart is engineered for mess-free and efficient transport of produce. Featuring all-welded aluminum construction, this mobile cart includes a full wrap-around perimeter bumper on its top shelf and two reinforced, removable solid shelf drip pans to effectively contain moisture and debris. It is equipped with six 5" platform type casters (four swivel and two rigid) for superior maneuverability and ease of use. NSF certified and boasting a 1000 lb. weight capacity, this cart is a durable and hygienic solution for any commercial produce handling needs. Proudly Made in the USA.

Features:
  • Framework is constructed out of 1-1/2" x 2" x 1/16" wall tubing
  • Full perimeter bumper on the top shelf is standard
The natural finish is smooth, easy to clean, resists rust and corrosion, perfect for wet and damp environments! The six-wheel caster configuration implements a zero-turning radius that makes navigating through crowded spaces easy, and the ergonomic handle provides comfortable control.

PRICE
$1,175.00

1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length50-1/2 in
Width29 in
Height41 in
Weight Capacity1000 lbs
Weight57 lbs
Wheel Diameter5 in
Shelf Clearance20-1/4 in
Top Shelf Height24-7/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane/Polyolefin
TypeHeavy Duty Cart
Shelf Capacity500 lbs
Wheel Type4 Swivel, 2 Rigid
Number of Shelves2
MaterialAluminum
Manufacturers Part Number1410
BrandNew Age Industrial

Compliance & Certifications

CertificationsNSF